Beli bearing fag di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- FAG BEARINGS Bantalan Bola Penyelaras Sendiri (Laher)Deskripsi:These self-aligning ball bearings resist misalignment conditions between the shaft and the bearing housing in general purpose applications.atribut:
- UNSPSC: 31171504
- ABEC Rating: 1
- Ball Material: Alloy Steel
- Ball Material Grade: 100Cr6
- Bore Type: Cylindrical
- Cage Material: Thermoplastic
- Closure: Double Sealed
- Lubricant Material: Grease
- Maximum Temperature (°C): 100
- Minimum Temperature (°C): -20
- Number of Rows: 2
- Ring Material: Alloy Steel
- Ring Material Grade: 100Cr6
- Seal Material: Nitrile Rubber
- Seal Type: Contact
- FAG Deep Groove Ball Bearing 6000 Series (Laher)Deskripsi:Deep groove ball bearings are available in single row and double row designs.Single row bearings are particularly suitable where:- high and very high speeds are required-the bearing arrangement must be operated with very low friction- very low running noise is required, without reducing the speed, load - carrying capacity and operating life of the bearing (Generation C) - high demands are made on the sealing of the bearing, without increasing heat generation or limiting the speed (Generation C)- the bearing position is to be designed particularly economically. Double row bearings can be considered for bearing arrangements where:- the load carrying capacity of single row deep groove ball bearings is no longer sufficient - axial loads in both directions and/or tilting moments must be supported in addition to radial loads - a high load carrying capacity is required and the design envelope available in a radial and axial direction is relatively small.
- FAG Deep Groove Ball Bearing 2Z Series (Laher)Deskripsi:Deep groove ball bearings are available in single row and double row designs.Single row bearings are particularly suitable where:- high and very high speeds are required-the bearing arrangement must be operated with very low friction- very low running noise is required, without reducing the speed, load - carrying capacity and operating life of the bearing (Generation C) - high demands are made on the sealing of the bearing, without increasing heat generation or limiting the speed (Generation C)- the bearing position is to be designed particularly economically. Double row bearings can be considered for bearing arrangements where:- the load carrying capacity of single row deep groove ball bearings is no longer sufficient - axial loads in both directions and/or tilting moments must be supported in addition to radial loads - a high load carrying capacity is required and the design envelope available in a radial and axial direction is relatively small.
- FAG Deep Groove Ball Bearing 6200 Series (Laher)Deskripsi:Deep groove ball bearings are available in single row and double row designs.Single row bearings are particularly suitable where:- high and very high speeds are required-the bearing arrangement must be operated with very low friction- very low running noise is required, without reducing the speed, load - carrying capacity and operating life of the bearing (Generation C) - high demands are made on the sealing of the bearing, without increasing heat generation or limiting the speed (Generation C)- the bearing position is to be designed particularly economically. Double row bearings can be considered for bearing arrangements where:- the load carrying capacity of single row deep groove ball bearings is no longer sufficient - axial loads in both directions and/or tilting moments must be supported in addition to radial loads - a high load carrying capacity is required and the design envelope available in a radial and axial direction is relatively small.atribut:
- D1 (mm): 43.6
- Inner Diameter d (mm): 25
- Outer Diameter d (mm): 52
- Width B (mm): 15
- FAG Deep Groove Ball Bearing 6200 Series (Laher)Deskripsi:Deep groove ball bearings are available in single row and double row designs.Single row bearings are particularly suitable where:- high and very high speeds are required-the bearing arrangement must be operated with very low friction- very low running noise is required, without reducing the speed, load - carrying capacity and operating life of the bearing (Generation C) - high demands are made on the sealing of the bearing, without increasing heat generation or limiting the speed (Generation C)- the bearing position is to be designed particularly economically. Double row bearings can be considered for bearing arrangements where:- the load carrying capacity of single row deep groove ball bearings is no longer sufficient - axial loads in both directions and/or tilting moments must be supported in addition to radial loads - a high load carrying capacity is required and the design envelope available in a radial and axial direction is relatively small.atribut:
- Radial Internal Clearance: C3
- D2 (mm): 46.4
- da min (mm): 30.6
- f0: 13.8
- C0r (N): 7800
- Cr (N): 15000
- Cur (N): 495
- Da max (mm): 46.4
- Inner Diameter d (mm): 25
- Outer Diameter d (mm): 52
- Reference Speed: 16000
- Width B (mm): 15
- m (kg): 0.129
- nG (1/minute): 21600
- r min (mm): 1
- ra max (mm): 1
- FAG BEARINGS Spherical Roller BearingDeskripsi:High-clearance spherical roller bearings have more space within the bearing housing. They are useful when there is an increased press fit on the housing, elevated temperatures that may cause expansion, or a slight misalignment between the housing and the shaft.atribut:
- UNSPSC: 31171510
- Bearing Industry Number: 22205
- Bore Diameter (mm): 25
- Bore Type: Cylindrical
- Cage Material: Steel
- Closure: Open
- Dynamic Radial Load Capacity (N): 48500
- Fillet Radius (mm): 1
- Load Direction: Radial; Thrust
- Lubricant Material: Grease; Oil
- Manufacturer Part Number: 22205-E1-XL-C3
- Maximum Speed (rpm): 14400 Grease; 14400 Oil
- Maximum Temperature (°C): 200
- Minimum Temperature (°C): -30
- Outside Diameter (mm): 52
- Overall Width (mm): 18
- Ring Material: Alloy Steel
- Ring Material Grade: SUJ2
- Roller Material: Alloy Steel
- Roller Material Grade: SUJ2
- Standards: DIN 635-2
- Static Radial Load Capacity (N): 42500
- FAG Cylindrical Roller Bearings E-XL-TVP2Deskripsi:FAG Super Precision Cylindrical Roller Bearings are used where the highest accuracy is required. Machine tools and printing machines are typical applications for these bearings. They are ideal floating bearings as the linear expansion during rotation is accommodated between rollers and raceways. Due to their high accuracy and high radial rigidity, Cylindrical Roller Bearings are, aside from use as floating bearings, employed in high precision designs for the following bearing arrangements:• Radially rigid• High load carrying capacity• High precision.
- Mpoin Tarpaulin Silver Blue (Terpal)atribut:
- Color: Blue
- TRUSCO Tarpaulin Blue Alpha #3000 (Terpal)Deskripsi:Use:Protective cover and curing sheet of indoor and outdoor construction site. Agricultural and fishery industries seat.atribut:
- Purpose of Use: For a rain cover, field cover and roof repair cover.
- FAG Cylindrical Roller BearingDeskripsi:Cylindrical roller bearing N2..-E-TVP, with cage, single row, non-locating bearing, 0 ribs on outer ring, 2 rib on inner ring, type N2
- FAG Angular Contact Bearing (Laher)Deskripsi:Angular Contact Bearing - 20 mm Bore, 47 mm OD, 15 mm Width, Open, 60 ° Contact Angle, C0atribut:
- Overall Width (mm): 15
- Contact Angle (α) (degree): 60
- Row Type & Fill Slot: Single-Row Non-Fill Slot
- Closure Type: Open
- Internal Clearance: C0
- Outer Ring Width (mm): 15
- Width B (mm): 15
- FAG Four Point Contact BearingDeskripsi:Four point contact bearing QJ2..-N2-MPA, holding grooves, solid brass cageatribut:
- Outside Diameter D (mm): 190
- FAG Tapered Roller Bearing (Laher Tirus)Deskripsi:Tapered roller bearings 302, main dimensions to DIN ISO 355 / DIN 720, separable, adjusted or in pairs
- Kokoru Kertas Bergelombang Warna-Warni A4atribut:
- Size: A4
- Dimensions (mm): 210x297
- FAG Spherical Roller Bearing E1A-XL-M Series (Laher)Deskripsi:Spherical roller bearings are part of the group of radial roller bearings. These self-retaining rolling bearings have two rows of rollers with a mutually curved raceway in the outer ring and two raceways inclined relative to the bearing axis in the inner ring. This raceway design allows these bearings to combine a range of characteristics, which are essential to many applications, in one bearing, such as angular adjustability for example. The symmetrical barrel rollers are guided by brass, sheet steel or polyamide cages
Daftar Harga bearing fag Terbaru October 2026
| FAG BEARINGS Bantalan Bola Penyelaras Sendiri (Laher) | Rp4.399.900 |
| FAG Deep Groove Ball Bearing 6000 Series (Laher) | Rp23.900 |
| FAG Angular Contact Ball Bearing 2RSR Series (Laher) | Rp24.900 |
| FAG Locknuts | Rp47.900 |
| FAG Deep Groove Ball Bearing 2Z Series (Laher) | Rp27.900 |
| FAG Deep Groove Ball Bearing 6200 Series (Laher) | Rp55.900 |
| FAG Deep Groove Ball Bearing 6200 Series (Laher) | Rp36.900 |
| FAG BEARINGS Spherical Roller Bearing | Rp7.199.900 |
| FAG Cylindrical Roller Bearings E-XL-TVP2 | Rp219.900 |
| Mpoin Tarpaulin Silver Blue (Terpal) | Rp69.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/h2P109557614-1.jpg)
/g6P104833582-1.jpg)
/FAG%20Angular%20Contact%20Ball%20Bearing%202RSR%20Series%20(Laher)/8mP103473310-1.jpg)

/2zP104838107-1.jpg)
/mqP104835818-1.jpg)
/m1P104835793-1.jpg)


/agP105178376-1.jpg)
/6dP101000229-4.jpg)

/FAG%20Angular%20Contact%20Bearing%20(Laher)/9fP107005339-1.jpg)
/FAG%20Four%20Point%20Contact%20Bearing/ebP107005515-1.jpg)
/P102126592-1.jpg)
/iaP107005658-1.jpg)

/9pP104850349-1.jpg)
/geP111995590-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)